References
Bahco:6709PH-2
Rubix:042538
EAN:7314151830717

Product details : BAHCO 6709PH-2 SOCKET 1/4
Screwdriver sockets for Phillips screws, 1/4" socket. Not suitable for machine use. High-alloy quality steel. Highly polished. Serrated. ISO 1174. DIN 3120.
Screwdriver bit 1/4 inch, Ph-2
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Imprint | phillips |
| Imprint size | ph2 |
| Blade length | 16 mm |
| Length | 36 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 7.11 excl. VAT
/ Each
£ 8.53 incl. VAT
- Delivery usually within ( 14 ) days
