References
Draper:46539
Rubix:382A3164
Manufacturer :46539
EAN:5010559465392


Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | 2.5 x 75mm; 5.5 x 125mm; pz no.1 x 80mm; pz no.2 x 100mm |
| Blade length | 125 mm |
Product details : DRAPER 46539 SET OF 4 INSULATED S/DRIVERS
VDE approved fully insulated screwdrivers tested to 10kV, suitable for working on live circuits up to 1kV AC and 1.5kV DC. Chrome molybdenum steel blades hardened, tempered and chemically blacked.
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | 2.5 x 75mm; 5.5 x 125mm; pz no.1 x 80mm; pz no.2 x 100mm |
| Blade length | 125 mm |
| Length | 125 mm |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 11.66 excl. VAT
/ Each
£ 13.99 incl. VAT
- Delivery usually within ( 7 ) days