References
Gedore:1.19/02
Rubix:123A5440
Manufacturer :1657054
EAN:4036976112382


Technical specifications
| Number of clamps/claws | 3 |
|---|---|
| Inner capacity | 50 mm |
| Exterior capacity | 65 mm |
Product details : GEDORE 3L ECOPULLER65S50R1T 1.19/02
The proven model series for economical bearing removal, can also be used with slide hammer No. 1.35/1A
Fan puller, 3-arm pattern 65x50 mm Removes bearings swiftly and cleanly Can also be used with sliding hammer no. 1.35/1A
Technical specifications
Attributes
| Logistic Weight | 280 g |
|---|---|
| Number of clamps/claws | 3 |
| Inner capacity | 50 mm |
| Exterior capacity | 65 mm |
| Depth | 10 mm |
| Extraction force | 1 t |
| Diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 49.48 excl. VAT
/ Each
£ 59.38 incl. VAT
- Delivery usually within ( 8 ) days