Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Pullers
FACOM PULLER U.16B
FACOM PULLER U.16B
Ball Joint Puller
References
facom:
U.16B
rubix:
1239477
ean:
3148510664514
Technical specifications
Inner capacity
22
mm
Depth
45
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM PULLER U.16B
Strengths
•Used to dismount steering and suspension ball joints
Supplied with a set of 2 spare safety pins
U.16-05J3: Set of 3 pins for U.16B and U.16A18
U.16-A45-05J3: Set of 3 shear pins for U.16B32 and U.16B45
Technical specifications
Attributes
Logistic Weight
715
g
Packaged dimensions (D x W x H)
115
x
80
x
55
mm
Package weight
730
g
Inner capacity
22
mm
Depth
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.02
excl. VAT
/
Each
£
84.02
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SYKESPIC 08330000 MECHANICAL PULLER - TWIN LEG
SYKESPIC 19310500 INT/EXT.MECH/HYD. KIT ON PANEL
SYKESPIC 09510000 BEARING SEPARATOR
FACOM U.306-180PB OUTSIDE PULLERS MAXIMUM DEPTH 180 MM
GEDORE BALDUR 3 ARM BEARING PULLER 80MM
GEDORE BALLBEARING EXTSET12 1.92/12
FACOM SXE.6GRPFOR OGV GRIP EXTRACTOR 8
GEDORE 1.41/4 SPERATOR/ PULLER SET 8110170
FACOM U.32T2-12 U32T2/12 PULLER
GEDORE INTERNALEXTRACTORSET 1.34/10
SYKESPIC 15262400 RAM EXTENSION 4INS
SYKESPIC 15240000 PULLER - TWIN LEG
FACOM STUD EXTRACT 285.6
SYKESPIC 08270000 MECH PULLER - TRIPLE LEG
FACOM U.232-210 2-LEG SLIDING-LEG PULLERS 86-203 MM