• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Hand tools(19,938)
  • Portable power tools(1,340)
  • Pneumatic tools(294)
  • Miscellaneous tools(107)
  • Measuring and monitoring(2,397)
  • Special tools(2,675)
See Tools & Metrology
  • Screwdrivers(1,051)
  • Clamping tools(12,433)
  • Pliers, vices, clamps(2,159)
  • Saws, cutters, files(2,233)
  • Extractors(419)
  • Storage(1,609)
  • Hammers, impact tools(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Pullers
FACOM U.312-04 SET WITH 2 OR 3 LEGS

FACOM U.312-04 SET WITH 2 OR 3 LEGS


2 or 3 Way Head

References
facom:U.312-04
rubix:395A5373
ean:3148517710832
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : FACOM U.312-04 SET WITH 2 OR 3 LEGS


Technical specifications


Attributes
Type2 or 3 Way Head
Show UNSPSC/ECL@SS
£ 76.63 excl. VAT
/ Each
£ 91.96 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SYKESPIC 150000V2 1500 SERIES 8T HYDRAULIC RAMFACOM BEARING PULLER LEGS U.32T15GA20FACOM BEAM PULLER U.53K3FACOM CLAW U.32T15GA40GEDORE 1.06/1A-E BALDUR Q/ARM PULLER 130MM SPRD 8000310FACOM U.306PB PULLEY KITFACOM PULLER U.320SYKESPIC 20101200 LOADSTAR LITE EASY PULLER 12 TONNEFACOM BALL JOINT SEP.16A45FACOM U.232-130 2-LEG SLIDING LEG PULLERS 60MM-122MMFACOM U.312-01 U.312.01 HYDRAULIC HAND PUMP FOR PULLER KITROEBUCK 886554 130-10 COMBINATION 3 ARM PULLER (3-2) 20 X 110 MMFACOM EXTRACT+NUT 885.EH3SYKESPIC 09580000 SLIDE HAMMMER EXTRACTOR KIT 6-60MMFACOM DRILL 885.F4

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories