FACOM PULLER U.302-150
U.302 - Self-tightening extractors for external grip - fine clamps
See technical informationReferences
Facom:U.302-150
Rubix:1239529
EAN:3148516946713





Technical specifications
| Number of clamps/claws | 3 |
|---|---|
| Inner capacity | 25 mm |
| Exterior capacity | 150 mm |
Product details : FACOM PULLER U.302-150
U.302 - Self-tightening extractors for external grip - fine clamps
- Comfort: self-tightening clamp vacuum cleaner by return spring. The vacuum cleaner holds in position on the bearing even if it is not under tension.
- Adaptable extraction aids: mass with inertia (Ref U.49AM):
- Per tip: U.301E1 (Ref U.302 and U.302-150).
- Per tip: U.301E2 (Ref U.302-200).
- Comfort: self-tightening clamp vacuum cleaner by return spring. The vacuum cleaner holds in position on the bearing even if it is not under tension.
- Adaptable extraction aids: mass with inertia (Ref U.49AM):
- Per tip: U.301E1 (Ref U.302 and U.302-150).
- Per tip: U.301E2 (Ref U.302-200).
Technical specifications
Attributes
| Logistic Weight | 1022 g |
|---|---|
| Packaged dimensions (D x W x H) | 240x105x90 mm |
| Package weight | 1047 g |
| Number of clamps/claws | 3 |
| Inner capacity | 25 mm |
| Exterior capacity | 150 mm |
| Depth | 150 mm |
| Extraction force | 1.5 t |
| Type | self-tightening extractors for external sockets - fine claws |
Show UNSPSC/ECL@SS
£ 106.08 excl. VAT
/ Each
£ 127.30 incl. VAT
- Delivery usually within ( 14 ) days