Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Pullers
GEDORE INTERNALEXTRACTR8-15 1.34/2
GEDORE INTERNALEXTRACTR8-15 1.34/2
Internal extractor 1.34
References
gedore:
1.34/2
rubix:
122A7288
manufacturer :
1638564
ean:
4036976112481
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE INTERNALEXTRACTR8-15 1.34/2
Internal extractor 8 - 15 mm For use with sliding hammer no. 1.35/0 or counter-support brace no. 1.36/1 Multiple wrench size (11 + 13 mm)
Technical specifications
Attributes
Logistic Weight
60
g
Type
Internal Extractor
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
119.33
excl. VAT
/
Each
£
143.20
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
SYKESPIC 08310000 MECHANICAL PULLER - TWIN LEG
FACOM STUD EXTRACTOR 885.EH1
FACOM PULLER U.306-260
FACOM PULLER U.35
GEDORE BALDUR 3 ARM BEARING PULLER 80MM
GEDORE 1.04/1A-B 130MM BEARING PULLER
SYKESPIC 15290000 PULLER - TWIN LEG
SYKESPIC 09580000 SLIDE HAMMMER EXTRACTOR KIT 6-60MM
GEDORE 8551 S 2 BOLT EXTRACTOR M6-M8
GEDORE BALDUR 2 ARM BEARING PULLER 110MM
ROEBUCK 212940 DETACHABLE FIBRE VICE GRIP 5 INCH PAIR
FACOM ADAPT SLIDE HAM U.301E1
GEDORE 1.06/1A1-B LEVER PRESS BEARING PULLER
FACOM DRILL 885.F1
ROEBUCK 130-2 COMBINATION 3 ARM PULLER (3-2) 20 X 150 MM