MECALINE 859502 ELBOW UNION 12MM
UNION ELBOW BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859502
Rubix:216A2523
EAN:3660338145049
Documents
Product details : MECALINE 859502 ELBOW UNION 12MM
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connecting diameter | 12 mm |
| Connecting diameter 2 | 12 mm |
Show UNSPSC/ECL@SS
£ 11.96 excl. VAT
/ Each
£ 14.35 incl. VAT
- In stock: Next day delivery

