Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Pullers
FACOM STUD EXTRACT. 285.14
FACOM STUD EXTRACT. 285.14
Unit Stud Puller
References
facom:
285.14
rubix:
1233297
ean:
3148511651506
Product details
Technical specifications
Product details : FACOM STUD EXTRACT. 285.14
Strengths
•These helical pullers allow pulling after drilling a pre-hole using specific tapered drill-bits 285. F
Technical specifications
Attributes
Logistic Weight
91
g
Packaged dimensions (D x W x H)
95
x
15
x
15
mm
Package weight
91
g
Diameter
12.5
mm
Length
90
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.61
excl. VAT
/
Each
£
11.53
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SYKESPIC 09810000 MULTIPULL BEARING EXTRACTOR KIT
GEDORE BALDUR 2 ARM BEARING PULLER 110MM
FACOM BEAMS U.53KL0
ROEBUCK 120-3 UNIVERSAL 2-ARM PULLER SPREAD/15-250MM/MAXIMUM REACH 165
FACOM BEARING PULLER LEGS U.32T15GA20
FACOM 20T HYD OUTSIDE PULLER U.320H
FACOM U.32T2-12 U32T2/12 PULLER
SYKESPIC 155400V2 HYD PULLER & SEPARATOR KIT
ROEBUCK 212942 DETACHABLE FIBRE VICE GRIP 6 INCH PAIR
FACOM 180MM BEARING PULLER LEGS U.32T6GA15
SYKESPIC 08610000 MECHANICAL THIN JAW GEAR PULLER 2LEG
GEDORE 2LEGPULLER 420S 200R 1.06/3A-E
SYKESPIC 15282800 LEG
GEDORE GEDORE-1.07/ASPULLER 1.07/AS
FACOM PULLER U.302-200