U.32T- Extractors 2 sliding claws with locking mechanism
Number of clamps/claws | 2 |
---|---|
Inner capacity | 120 mm |
Exterior capacity | 180 mm |
Logistic Weight | 1280 g |
---|---|
Packaged dimensions (D x W x H) | 230x60x60 mm |
Package weight | 1278 g |
Number of clamps/claws | 2 |
Inner capacity | 120 mm |
Exterior capacity | 180 mm |
Depth | 105 mm |
Extraction force | 2 t |
Length | 182 mm |
Usually arrives within 14 working days