References
Expert:E080504
Rubix:80371584
EAN:3258950805047

Product details : EXPERT E080504 COMBINATION PLIERS 180MM
- DIN ISO 5746
- Designed to meet all gripping and cutting applications. Cutting edges designed for a clean cut on all types of wire (soft, medium-hard, hard).
- Ergonomic handle for improved comfort during long and repetitive use.
- Piano wire E080503 Maxi 1.6 mm 220 kg/mm2
- Piano wire E080504 Maxi 1.8 mm 215 kg/mm2
- Piano wire E080505 Maxi 2 mm 210 kg/mm2
- Made in France
Length : 180 mm
- Designed to meet all gripping and cutting applications. Cutting edges designed for a clean cut on all types of wire (soft, medium-hard, hard).
- Ergonomic handle for improved comfort during long and repetitive use.
- Piano wire E080503 Maxi 1.6 mm 220 kg/mm2
- Piano wire E080504 Maxi 1.8 mm 215 kg/mm2
- Piano wire E080505 Maxi 2 mm 210 kg/mm2
- Made in France
Length : 180 mm
Technical specifications
Attributes
| Weight | 220 g |
|---|---|
| Length | 180 mm |
| Cutting capacity | 2 mm |
Show UNSPSC/ECL@SS
£ 18.53 excl. VAT
/ Each
£ 22.24 incl. VAT
- Delivery usually within ( 14 ) days