References
Knipex:03 06 180
Rubix:010215
EAN:4003773021926

Documents
Product details : KNIPEX 0306180 COMBINATION PLIERS 180MM
03 06 200 Combination Pliers
With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC.
Cutting capacities medium hard wire (diameter): Ø 3.8 mm Cutting capacities hard wire (diameter): Ø 2.5 mm Cutting capacity copper cable, multiple-stranded: Ø 13.0 mm Cutting capacity copper cable, multiple-stranded: 16.0 mm² VDE tested: yes
With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC.
With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction hardened, cutting edge hardness approx. 60 HRC. Special tool steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x65x30 mm |
|---|---|
| Weight | 264 g |
| Length | 180 mm |
| Cutting capacity | 12 mm |
Show UNSPSC/ECL@SS
£ 27.99 excl. VAT
/ Each
£ 33.59 incl. VAT
- In stock: Next day delivery









