References
Knipex:97 53 04 SB
Rubix:388A4135
EAN:4003773030270





Technical specifications
| Length | 272 mm |
|---|---|
| Min. crimping capacity | 0.08 mm² |
| Max. crimping capacity | 10 mm² |
Product details : KNIPEX 975304SB CRIMP LEVER PLIERS 180MM
Smaller grip width and improved ergonomics. For crimping wire end ferrules in accordance with DIN 46228 Part 1 + 4. Self-adjusting adaptation to the desired size of the ferrule. Fits on all twin wire end ferrules. Consistent, high crimping quality due to closure (-releasing mechanism). Crimping pressure is precisely set in the factory (calibrated). More power transmission through the knee-lever design for effortless work. High comfort of operation thanks to the hand-friendly shape and low weight. Chrome-vanadium electric steel in special quality, oil-hardened. Hexagonal presses for small contact sizes. Hexagonal presses with capacity up to 10 mm².
narrow handle width and improved ergonomics Square compression now additionally also for end sleeves (ferrules) up to 16 mm². Square compression for ideal contact surfaces in the clamp connection. Suitable in particular for all twin end sleeves (ferrules) up to 2 x 6 mm² or 2 x AWG 8. For crimping end sleeves (ferrules) according to DIN 46228 parts 1 + 4. For solder-free electrical connections. Lateral access of the end sleeves (ferrules) into the tool. Simple handling as a result of self-adjustment to the size of the end sleeve (ferrule). Repetitive, high crimping quality due to integral lock (self-releasing mechanism). Tools have been set precisely (calibrated) in the factory. Optimum transmission of force due to lever action for fatigue-reduced operation. Handy shape and low weight provide high operation comfort. Chrome vanadium electric steel in special quality, oil-hardened
Technical specifications
Attributes
| Length | 272 mm |
|---|---|
| Min. crimping capacity | 0.08 mm² |
| Max. crimping capacity | 10 mm² |
| Weight | 440 g |
Show UNSPSC/ECL@SS
£ 164.08 excl. VAT
/ Each
£ 196.90 incl. VAT
- Delivery usually within ( 14 ) days