BAHCO 2628 G-160 ERGO COMBI PLIERS WITH DUAL-COMPONENT HANDLES
ERGO™ Combination Pliers with Dual-Component Handle and Phosphate Finish
See technical informationSee documentsReferences
Bahco:2628 G-160
Rubix:271A6907
EAN:7314150042999

Documents
Product details : BAHCO 2628 G-160 ERGO COMBI PLIERS WITH DUAL-COMPONENT HANDLES
Combination pliers developed according to the scientific Ergo process to ISO 5746. Finished in black andanti-corrosion treated. Manufactured in high performance alloy steel, with Ergo handles with 2-component combination, thermoplastic surface on tough polypropylene which gives superior grip.
Strengths
Maximum comfort with minimum effort due to the ergonomic design|Comfortable two-component handles giving an excellent grip|Greater leverage and cutting capacity because of the position of the joint|Shaped head for better access with specially designed edges for cutting piano wire and spring steel|Self-opening handles when spring activated|Cutting edge specially designed to cut harder material such as piano wire|Distance from the joint to the centre of the cutting edges is reduced: giving greater leverage and increased cutting capacity|Gripping surfaces particularly suited for gripping round and flat material
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Weight | 190 g |
| Length | 160 mm |
| Length of noses | 32 mm |
| Cutting capacity | 3 mm |
Show UNSPSC/ECL@SS
£ 26.17 excl. VAT
/ Each
£ 31.40 incl. VAT
- Delivery usually within ( 14 ) days
