KNIPEX 0912240 LINEMAN'S PLIERS 240MM


Lineman's-Pliers

References
knipex:09 12 240
rubix:80362104
ean:4003773071969
brand logo
brand logo
Technical specifications
Weight455 g
Length240 mm
See all Specifications

Product details : KNIPEX 0912240 LINEMAN'S PLIERS 240MM


High transmission ratio for easy cutting. Requires 50 % less effort compared with conventional combination pliers thanks to optimised transmission ratio. With fish tape puller in the joint gap. With universal mandrel crimping point below the joint. Solid construction for heaviest strain. Universally applicable. Ergonomically optimised handle shape for firm contact to the hand and fatigue reducing operation. Particularly effective cross-hatched knurled gripping zone in the jaws - for strong gripping and pulling. Additional gripping zone below the joint for powerful leverage and pressing performance. With cutting edges for soft and hard wire. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Vanadium electric steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)240x58x24 mm
Logistic Weight470 g
Weight455 g
Length240 mm
Cutting capacity4.6 mm
Show UNSPSC/ECL@SS
£ 46.29 excl. VAT
/ Each
£ 55.55 incl. VAT
  • Usually arrives within 14 working days