References
Gedore:8210-160 JC
Rubix:262A2477
Manufacturer :6731100
EAN:4010886673119



Product details : GEDORE 6731100 COMBINATION PLIERS
Combination pliers 160 mm 2C-handle Acc. to DIN ISO 5746 Reinforced type, for tough continuous operations Lay-on cutter box For flat and round material For medium-hard wire 1.6 mm Induction-hardened precision cutting edges, hardness 62 - 64 HRC GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed JC = chrome-plated, with 2-component handles TL = steel-grey, with blue dipped non-slip handles
Technical specifications
Attributes
| Logistic Weight | 217 g |
|---|---|
| Weight | 217 g |
| Length | 160 mm |
| Length of noses | 34 mm |
Show UNSPSC/ECL@SS
£ 23.84 excl. VAT
/ Each
£ 28.61 incl. VAT
- Delivery usually within ( 8 ) days
