BAHCO 1952Z-1 COMBINATION WRENCH


Double ended ring wrenches in inch sizes 1952Z

References
bahco:1952Z-1
rubix:042068
ean:7314151057602
brand logo
brand logo
Technical specifications
Opening25,4
Length330 mm
See all Specifications

Product details : BAHCO 1952Z-1 COMBINATION WRENCH


Ring wrenches, continuous, inch sizes. Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113. Material: high-alloy quality steel. Jaw position 15 with narrower head for better accessibility. Twelve-sided Dynamic Drive profile for longer life of screws and nuts. Ring edge 15 deflected for hand protection and better grip. Chrome plated and matte polished for high quality surface finish.

Technical specifications


Attributes
Logistic Weight470 g
Opening25,4
Length330 mm
FinishingChromed
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 29.17 excl. VAT
/ Each
£ 35.00 incl. VAT
  • Usually arrives within 14 working days