STAHLWILLE 41030911 9 X 11MM DOUBLE END RING SPANNER
220 series double ended ring spanners
See technical informationSee documentsReferences
Stahlwille:41030911
Rubix:2018353
EAN:4018754140367



Documents
Product details : STAHLWILLE 41030911 9 X 11MM DOUBLE END RING SPANNER
Extra long
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x17x247 mm |
|---|---|
| Logistic Weight | 80 g |
| Opening | 9 x 11 |
| Length | 250 mm |
| Type | box wrench |
| Finishing | chromed |
| Diameter | 16.7 mm |
Show UNSPSC/ECL@SS
£ 42.42 excl. VAT
/ Each
£ 50.90 incl. VAT
- Usually arrives within 14 working days
