UVEX 9160043 I-VO SAFETY SPECTACLE W/ GREY WELDING LENS


Uvex sunglasses

References
uvex:9160043
rubix:80138690
manufacturer :9160.043
ean:4031101510781
brand logo
brand logo
Technical specifications
Eyepiece shade (welding)3
Coating of the glassesanti-scratch
Adjustable side piecesyes
See all Specifications

Product details : UVEX 9160043 I-VO SAFETY SPECTACLE W/ GREY WELDING LENS


Protective bezel offering optimal visual comfort due to a duo- spherical screen and comfort of non-pressurized upper port thanks to a bi- density injection technology, with tilting and stretchable arms that tilt in 4 positions and stretch in 5 positions and quattroflex tips. The exclusive Uvex infradur plus welder treatment protects against scratches, minimizes weld sparks, prevents fogging and also provides excellent color recognition. Standards EN166, EN169, EN172 (smoked version).

Strengths

Dual-density injection technology for resistance and comfort in the limbs and the frame. Reclining and stretchable temples to fit all faces. Quattroflex eartips with 4 soft pads at the ear. Protection against infra- red UV rays. Excellent color recognition. Exclusive Uvex Infradur plus treatment against scratches, minimization of welding sparks marks and the fog forming.

Applications

Risks of mechanical projections. Solar UV exposure (outdoor work). Exposure to artificial UV rays with risk of glare. Exposure to infrared rays. Welding, spot welding, autogenous welding, hot cutting, casting of metals, foundry.

Technical specifications


Attributes
Eyepiece shade (welding)3
Coating of the glassesanti-scratch
Adjustable side piecesyes
Eyepiece shadesmoked
Show UNSPSC/ECL@SS
£ 10.79 excl. VAT
/ Each
£ 12.95 incl. VAT
  • Sold out