DICHTOMATK 123520 NITRILE V-RING VRING160A
V-ring (V) 160 A - ozone resistant (OZB) - vulcanised in form (FORM)
See technical informationReferences
Dichtomatik:49427552
Rubix:168A5803
Manufacturer :49427552

Product details : DICHTOMATK 123520 NITRILE V-RING VRING160A
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 41 g |
|---|---|
| Min. diameter | 155 mm |
| Max diameter | 165 mm |
| Material | nbr |
| Execution | va |
Show UNSPSC/ECL@SS
£ 5.88 excl. VAT
/ Each
£ 7.06 incl. VAT
- Usually arrives within 14 working days
