Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
V-rings
DICHTOMATK 123534 NITRILE V-RING VRING450A
DICHTOMATK 123534 NITRILE V-RING VRING450A
V-ring (V) 800 A-ozone resistant (OZB)
References
dichtomatik:
V 450 A NBR 60 OZB
rubix:
168A5804
manufacturer :
123534
Technical specifications
Min. diameter
430
mm
Max diameter
480
mm
Material
NBR
See all Specifications
Product details
Technical specifications
Product details : DICHTOMATK 123534 NITRILE V-RING VRING450A
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
Logistic Weight
317
g
Min. diameter
430
mm
Max diameter
480
mm
Material
NBR
Height
20
mm
Width
25
mm
Execution
VA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.16
excl. VAT
/
Each
£
46.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK 67123575 NITRILE V-RING VRING180L
DICHTOMATK 67123611 NITRILE V-RING VRING32S
DICHTOMATK VITON V-RING VRING70AVITON
DICHTOMATK 123520 NITRILE V-RING VRING160A
DICHTOMATK NITRILE V-RING VRING10A
DICHTOMATK 67062141 VITON V-RING VRING32AVITON
DICHTOMATK 67123571 NITRILE V-RING VRING140L
DICHTOMATK NITRILE V-RING VRING18S
DICHTOMATK 123578 NITRILE V-RING VRING220L
DICHTOMATK NITRILE V-RING VRING25A
DICHTOMATK 67049455 VITON V-RING VRING30AVITON
DICHTOMATK NITRILE V-RING VRING120A
SKF 50 VA V V-RING SEAL CR400504
SKF 110 VA R V RING SEAL
DICHTOMATK NITRILE V-RING VRING12A