References
Draper:20523
Rubix:381A9182
Manufacturer :20523
EAN:5010559205233




Product details : DRAPER 20523 VACUUM CLEANER W/DRY 30L 230V
Robust model with stainless steel tank. The 30L tank is designed to pick up wet and dry materials. Ideally suited for use in workshops and around the home and garden. 5m (approx.) cable and approved plug. Fitted with on-board tool storage facility, castors for easy movability, carry handle, large drain plug, quick release clasps, dust clearing button and blower feature.
Technical specifications
Attributes
| Vacuum | 180 mbar |
|---|---|
| Power | 1600 W |
| Power supply | 230 V |
| Tank | 30 l |
| Type | wet and dry vacuum cleaner |
| Sound level | 85 dBA |
| Weight | 6.38 kg |
| Hose length | 2000 mm |
| Cable length | 5 m |
| Airflow | 53 l/s |
Show UNSPSC/ECL@SS
£ 118.99 excl. VAT
/ Each
£ 142.79 incl. VAT
- Delivery usually within ( 7 ) days
