References
Draper:95169
Rubix:382A9012
Manufacturer :95169
EAN:5059482032202

Product details : DRAPER 95169 NEW D20 20V WET&DRY VAC.CLEAN
Part of the D20 multi-tool battery system. This cordless wet and dry vacuum cleaner is easy to use and designed to pick-up dry debris, dust and liquid. The adjustable power function allows you to choose between two levels of suction. The 10-litre tank and compact design are ideally suited for cleaning the car and around the home. The on-board tool storage system provides easy access to additional nozzles and accessories. Comes complete with 1x 3.0Ah battery and fast charger. The D20 interchangeable battery system allows you to combine one battery with any of the tools within the D20 series.
Technical specifications
Attributes
| Vacuum | 150 mbar |
|---|---|
| Power | 200 W |
| Power supply | 20 V |
| Tank | 10 l |
| Type | cordless wet and dry vacuum cleaner |
| Weight | 2.9 kg |
| Hose length | 1300 mm |
Show UNSPSC/ECL@SS
£ 213.69 excl. VAT
/ Each
£ 256.43 incl. VAT
- Delivery usually within ( 7 ) days
