ROEBUCK VDE HEAVY DUTY DIAGONAL CUTTER X-PLUS 160MM
Vde heavy duty diagonal cutter
See technical informationSee documentsReferences
Roebuck:6836159
Rubix:2525368
EAN:3660338342301

Documents
Product details : ROEBUCK VDE HEAVY DUTY DIAGONAL CUTTER X-PLUS 160MM
Standard: DIN ISO 5749/ EN IEC 60900 Certified VDE/GS
For piano wires and soft cables.
Optimized hinge power for cutting force reduced by 20% and precision cutting edges for strong and durable use.
Chrome finish.
German manufacture.
1000V VDE Approved.
For piano wires and soft cables.
Optimized hinge power for cutting force reduced by 20% and precision cutting edges for strong and durable use.
Chrome finish.
German manufacture.
1000V VDE Approved.
Technical specifications
Attributes
| Nose shape | diagonal |
|---|---|
| Length | 160 mm |
| Length of noses | 15 mm |
Show UNSPSC/ECL@SS
£ 37.18 excl. VAT
/ Each
£ 44.62 incl. VAT
- In stock: Next day delivery
