FACOM 185A.20VE 1000V VDE STRAIGHT NOSE PLIERS 200MM
Series 185 long-nose pliers
See technical informationReferences
Facom:185A.20VE
Rubix:217A4457
EAN:3662424099540

Product details : FACOM 185A.20VE 1000V VDE STRAIGHT NOSE PLIERS 200MM
Facom half-round nose pliers
Nose length: 69 mm.
Serrated nose with central groove for better grip on wires.
Nose length: 69 mm.
Serrated nose with central groove for better grip on wires.
Technical specifications
Attributes
| Logistic Weight | 192 g |
|---|---|
| Nose shape | straight |
| Cutting capacity | 75 mm |
| Length | 200 mm |
| Material | high carbon steel |
| Length of noses | 75 mm |
| Weight | 192 g |
| 9 mm | |
| 200 mm |
Show UNSPSC/ECL@SS
£ 51.09 excl. VAT
/ Each
£ 61.31 incl. VAT
- Delivery usually within ( 14 ) days
