ROEBUCK VDE THREE-IN-ONE PLIERS 160MM


Vde multi-purpose plier

References
roebuck:5074204
rubix:2521476
ean:3660338341816
brand logo
brand logo
brand logo
Technical specifications
Nose shapeStraight
Length160 mm
See all Specifications

Product details : ROEBUCK VDE THREE-IN-ONE PLIERS 160MM


Standard: EN IEC 60900 Certified VDE/GS
Half-round, fine, straight and long serrated jaws with cutting edge.
Advantage: Stripping and crimping of the terminals (1.
5 and 2.
5 mm²).
Multi-function for precision work and electrical installation in workshop and factory.
Chrome finish.
German manufacture.
1000V VDE Approved.
brand logo

Technical specifications


Attributes
Nose shapeStraight
Length160 mm
Length of noses52 mm
Show UNSPSC/ECL@SS
£ 30.95 excl. VAT
/ Each
£ 37.14 incl. VAT
  • In stock: Next day delivery