EXPERT E050411 7IN 180MM 1000V INSULATED BENT LONG NOSE PLIER
Insulated Comfort Grip Pliers
See technical informationSee documentsReferences
Expert:E050411
Rubix:80988198
EAN:3258950504117

Documents
Product details : EXPERT E050411 7IN 180MM 1000V INSULATED BENT LONG NOSE PLIER
Strengths
•Thin nose ensuring optimum access when used in a confined environment (electric cabinets)
Thin serrated nose with lateral wire cutter - Max 1.6mm 160kg/mm²
Ergonomic handle for comfortable use during long and highly repetitive cutting
Thin serrated nose with lateral wire cutter - Max 1.6mm 160kg/mm²
Ergonomic handle for comfortable use during long and highly repetitive cutting
Technical specifications
Attributes
| Nose shape | half-round |
|---|---|
| Length | 200 mm |
| Weight | 192 g |
Show UNSPSC/ECL@SS
£ 26.68 excl. VAT
/ Each
£ 32.02 incl. VAT
- Delivery usually within ( 14 ) days