ROEBUCK VDE BENT SNIPE NOSE PLIERS 200MM
Vde radio/telephone plier with bent nose, 45°
See technical informationSee documentsReferences
Superseded Ref:7770635
Roebuck:5073397
Rubix:2521469
EAN:3660338341748


Technical specifications
| Nose shape | half-round |
|---|---|
| Cutting capacity | 1.8 mm |
| Length | 200 mm |
Documents
Product details : ROEBUCK VDE BENT SNIPE NOSE PLIERS 200MM
Standard: DIN ISO 5745/ EN IEC 60900 Certified VDE/GS
Angled at 40°.
Cutting capacity cables / steel wire: 1.
8 mm.
Chrome finish.
German manufacture.
1000V VDE Approved.
Angled at 40°.
Cutting capacity cables / steel wire: 1.
8 mm.
Chrome finish.
German manufacture.
1000V VDE Approved.
Technical specifications
Attributes
| Nose shape | half-round |
|---|---|
| Cutting capacity | 1.8 mm |
| Length | 200 mm |
| Material | nylon |
| Length of noses | 73 mm |
Show UNSPSC/ECL@SS
£ 31.29 excl. VAT
/ Each
£ 37.55 incl. VAT
- In stock: Next day delivery