ENGEX ACCESSORIES 660001 INSULATED TERMINAL GENERAL PLIERS (L)215 MM
Hand Tools
See technical informationReferences
Engex:660001
Rubix:234A5551
Product details : ENGEX ACCESSORIES 660001 INSULATED TERMINAL GENERAL PLIERS (L)215 MM
Insulated Terminal General Pliers (L)215 mm
Technical specifications
Attributes
| Length | 215 mm |
|---|
Show UNSPSC/ECL@SS
£ 17.79 excl. VAT
/ Each
£ 21.35 incl. VAT
- Delivery usually within ( 3 ) days

