GEDORE 12MMVDEOPENENDSPANER VDE 894 12
VDE Single open ended spanner 12mm
See technical informationSee documentsReferences
Gedore:VDE 894 12
Rubix:118A2380
Manufacturer :6572390
EAN:4010886657232
Documents
Product details : GEDORE 12MMVDEOPENENDSPANER VDE 894 12
VDE Single open ended spanner 12 mm GEDORE vanadium steel 31CrV3 VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation Jaw set at 15°
Technical specifications
Attributes
| Opening | 12 |
|---|---|
| Length | 125 mm |
| Type | flat wrench |
Show UNSPSC/ECL@SS
£ 17.18 excl. VAT
/ Each
£ 20.62 incl. VAT
- Delivery usually within ( 22 ) days

