References
Gedore:62 P 24
Rubix:120A5722
Manufacturer :6360880
EAN:4010886636084

Documents
Product details : GEDORE WRENCH 62 P 24
Adjustable spanner, open end 24" Sturdy industrial design Sizes 6" - 18" = ISO 6787, jaw set at 15° Size 24" = ISO 6787, jaw set at 22,5° Swedish pattern, roller with left hand thread GEDORE vanadium steel 31CrV3 Phosphate finish, polished heads
Strengths
•Sturdy industrial design
Swedish pattern, roller with left hand thread
GEDORE vanadium steel 31CrV3
Phosphate finish, polished heads
Swedish pattern, roller with left hand thread
GEDORE vanadium steel 31CrV3
Phosphate finish, polished heads
Technical specifications
Attributes
| Logistic Weight | 3555 g |
|---|---|
| Opening | 63 |
| Length | 610 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 210.49 excl. VAT
/ Each
£ 252.59 incl. VAT
- Delivery usually within ( 8 ) days
