References
Elora:06325
Rubix:381A6908
Manufacturer :06325
EAN:5010559063253

Product details : ELORA 06325 32X36MM RING SPANNER
Professional Quality, long series manufactured from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Ring ends are accurately broached with chamfered bi-hexagon profiles for easy nut location and are offset at 45°. Sold loose.
Technical specifications
Attributes
| Opening | 32x36 mm |
|---|---|
| Length | 400 mm |
| Type | offset wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 38.10 excl. VAT
/ Each
£ 45.72 incl. VAT
- Delivery usually within ( 7 ) days
