NORTON 69957360048 ZIRCONIA FIBRE DISC 115MM X22MM P24 - PK25
F827 - Fiber Discs
See technical informationReferences
Norton:69957360048
Rubix:80019332
EAN:3157620306832

Product details : NORTON 69957360048 ZIRCONIA FIBRE DISC 115MM X22MM P24 - PK25
Norton F827 fibre disc with premium Norzon grain provides a fast cutting action, combined with a high stock removal and long lifetime. An excellent product for fast removal of old paint and rust, smoothing down welding beads, light deburring and blending.
Fiber Discs - Norton F827 - 115x22mm Gr24
Applications
Grinding
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 24 |
| Application | grinding |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium zirconia |
Show UNSPSC/ECL@SS
£ 20.19 excl. VAT
/ Each
£ 24.23 incl. VAT
- Delivery usually within ( 10 ) days
