Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
BIBIELLE DR9526 DCR R 51 P 050 CERAMIC 9526 PACK OF 100
BIBIELLE DR9526 DCR R 51 P 050 CERAMIC 9526 PACK OF 100
Self-Screwing Discs
References
bibielle:
DR9526
rubix:
2556739
Technical specifications
Diameter
51
mm
Grain
50
Product details
Technical specifications
Product details : BIBIELLE DR9526 DCR R 51 P 050 CERAMIC 9526 PACK OF 100
Self-Screwing Discs - R CERAMIC TILE
Technical specifications
Attributes
Diameter
51
mm
Grain
50
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.81
excl. VAT
/
Each
£
159.37
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 78072710209 HOOK & LOOP A293 150 X 18 BORE 80 GRIT PK100
3M 55672 HOOKIT FILM DISC 375L 5 NO HOLE P800
BIBIELLE DR1340 DCR R 76MM COARSE PACK OF 25
3M 7100332088 CUBITRON3 ROLOC FIBRE DISC 1187C 80+ TR PURPLE 75MM PK50
NORTON ZIRCONIA FIBRE DISC 125 X 22MM P80 PACK OF 25 63642539622
3M 7100358893 SURFACE CONDITIONING DISC MED 150+ 178X22MM PK25
3M 7100349585 CUBITRON3 FIBRE DISC 1182C 80+ 180MM X 22MM PK25
NORTON 63642549749 DISCS WITH ATTACHMENT X-TREME-50XSL2#80
NORTON ZIRCONIA FIBRE DISC 115 X 22MM P80 PACK OF 25 636425 39617
3M 51911 CLEAN STRIP XT PRO EXTRA CUT DISC 125X22 MM MOQ 10
NORTON 63642597060 BLAZE DISC R980 75MM P60
NORTON 66623385768 FIBRE DISC F100 125X22MM P36 PACK 25
3M 7100335388 CUBITRONII HOOKITPAPER DISC 732U 400+ 152MM NH PK50
SIA 1950 SIASPEED DISC 125MM 9 HOLE P240 PACK OF 100 4690.7985.0240
3M A01689 HOOKIT PAPER DISC 245 152MM 6-HOLE P80 PK50