3M 60231 SCOTCH-BRITE HOOKIT CUT AND POLISH DISC 152MM NO HOLE A MED


Scotch-Brite™ Hookit™ Cut and Polish Disc

References
3m:60231
rubix:80054303
manufacturer :7100138343
ean:00048011602318
brand logo
video-play-icon.png
brand logo
Technical specifications
Diameter150 mm
GrainMedium
See all Specifications

Product details : 3M 60231 SCOTCH-BRITE HOOKIT CUT AND POLISH DISC 152MM NO HOLE A MED


Aggressive blending and finishing is made easier with Scotch-Brite™ Hookit™ Cut and Polish Disc. Our disc is made of a tough, tight and dense web for long life and durability. The medium grade, tan disc is made with aluminium oxide. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness and strength, it is widely used in grinding, sanding and finishing applications. Aluminium oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Scotch-Brite is a unique surface conditioning product with abrasives incorporated into non-woven nylon fibres. Combining abrasives into the fibres creates an abrasive system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the nylon fibres. We offer a complete line of hook-and-loop style 3M™ Hookit discs for work spaces where adhesive backed discs may become contaminated by dust, dirt, or flying debris. They are often used in applications where a 3M Stikit™ disc may be too aggressive, as Hookit discs tend to leave finer finishes than adhesive backed discs. Hookit sanding discs conveniently and firmly attach to a hook-and-loop backup disc pad (sold separately) on a random orbital sander, can be removed cleanly and easily, and be used again and again for the extent of the abrasive life.
Scotch-Brite™ Hookit™ Cut and Polish Discs are constructed of tough, tight, and dense web for long life and durability. Excellent for aggressive blending and finishing.

Strengths

Excellent for aggressive blending and finishing;3M™ Hookit™ quick change attachment and removal system provides fast disc change-out for multi-step finishing processes;Ideal for aggressive blending and finishing;Medium grade, tan disc is made with aluminium oxide;Load and heat resistance allows for prolonged operation and consistent cutting action throughout the life of the disc

Applications

Use for aggressive blending and finishing

Technical specifications


Attributes
Packaged dimensions (D x W x H)116x327x327 mm
Package weight544 g
Diameter150 mm
GrainMedium
Show UNSPSC/ECL@SS
£ 3.19 excl. VAT
/ Each
£ 3.83 incl. VAT
  • Usually arrives within 14 working days