BOTT 16927011.24 800X600X965 MOB COMBI CUBD 2DRAW 1CUBD LINO TOP
verso mobile cabinet with 2 drawers, door and top tray WxDxH: 800x550x965mm RAL 7035/3004
See technical informationSee documentsReferences
Bott:16927011.24
Rubix:214A7618

Documents
Product details : BOTT 16927011.24 800X600X965 MOB COMBI CUBD 2DRAW 1CUBD LINO TOP
verso mobile drawer-door cabinet with 2 drawers / cupboard & top tray with mat. Featuring a robust, fully welded steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 2x 100mm (50kg U.D.L.) and cupboard section with double, reinforced, doors and 1 galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 3004 crimson red. WxDxH: 800x550x965mm
Technical specifications
Attributes
| Number of drawers | 2 |
|---|---|
| Permissible load | 50 kg |
| Width | 800 mm |
| Depth | 550 mm |
| Height | 965 mm |
| Material | steel |
| Colour | red |
Show UNSPSC/ECL@SS
£ 612.18 excl. VAT
/ Each
£ 734.62 incl. VAT
- Delivery usually within ( 16 ) days





