References
Pferd Tools:WRC 1225/6 INOX
Rubix:252A8310
Manufacturer :21105382
EAN:4007220900529




Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | cylindrical with rounded tip wrc |
| Total length | 0 mm |
Product details : 21105382 TC-BURRS WRC 1225/6 INOX
Cylindrical drum WRC, INOX
Rotor-cutter, 6 mm shaft Ø
Design:INOX tooth system for extremely good machining performance on austenitic, rust- and acid-resistant steels with low heat generation. Low noise and vibration.Applications
Long-shank carbide end mills are particularly suitable for cost-effective machining of parts located in small, hard-to-reach areas.
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | cylindrical with rounded tip wrc |
| Total length | 0 mm |
| Head diameter | 12 mm |
| Scope of application | steel |
Show UNSPSC/ECL@SS
£ 84.14 excl. VAT
/ Each
£ 100.97 incl. VAT
- Usually arrives within 14 working days