CUTLINE 863250 SOLID CARBIDE BURR MODEL M CONE HEAD D.12,7X25-6
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:863250
Rubix:216A9256
EAN:3660338178559

Documents
Product details : CUTLINE 863250 SOLID CARBIDE BURR MODEL M CONE HEAD D.12,7X25-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR M 12,7x22x6x67 CONICAL POINTU-SIMPLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | cone |
| Total length | 67 mm |
| Head diameter | 12.7 mm |
| Scope of application | universal |
| Capacity length | 22 mm |
Show UNSPSC/ECL@SS
£ 41.21 excl. VAT
/ Each
£ 49.45 incl. VAT
- In stock: Next day delivery
