Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 85801 DISPOSABLE GLOVE 11 2XL BX10
TEGERA 85801 DISPOSABLE GLOVE 11 2XL BX10
Disposable glove TEGERA 85801
References
tegera:
85801-11
rubix:
386A1804
ean:
7340118324272
Technical specifications
Size
11
Main material
Nitrile
Length
280
mm
See all Specifications
Product details
Technical specifications
Product details : TEGERA 85801 DISPOSABLE GLOVE 11 2XL BX10
TEGERA® 85801, Disposable glove, 0,15 mm nitrile, accelerator-free, non powder, Cat. III, extra long, accelerator-free, latex-free, for precision work, 10 pieces/box
Technical specifications
Attributes
Size
11
Main material
Nitrile
Length
280
mm
Thickness
0.15
mm
Powdered
No
Food contact
Yes
Colour
Purple
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.55
excl. VAT
/
Each
£
5.46
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 93-163 MICROFLEX P/FR TEX FTIP GLOVES L'BLUE SIZE 9.5-10 PK50
ANSELL 93-852 MICROFLEX POWDERFREE AMBIDXS GLOVES BLK SIZE 5.5-6 PK100
AURELIA 9377B9 BLUE POWDER FREE NITRILE GLOVES XLARGE BOX OF 100
AURELIA 38226 CLEAR POWDER FREE VINYL GLOVES SMALL BOX OF 100
AURELIA 96899 ROBUST 9.0 BLUE POWDER FREE NITRILE GLOVE XL BOX OF 100
TEGERA 825A DISPOSABLE GLOVE 7 S BX100
GISS 895065 G-NITRILE PF DISPOSABLE GLOVES BLACK MEDIUM/8 PK100
TEGERA 8190A CHEMICAL PROTECTION GLOVE 8 M
AURELIA 97887 IGNITE ORANGE POWDER FREE NITRILE GLOVES MED BOX OF 100
TEGERA 846 DISPOSABLE GLOVE 8 M BX50
SKYTEC SKYUTAH4 UTAH DISPOSABLE NITRILE GLOVES BLUE XL BX100
TRAFFIGLOV TD04 NITRILE BIODEGRADABLE DISPOSABLE GREEN GLOVE XL BOX100
POLYCO GL897 NITRILE P'FREE EXAMINATION GLOVES BLK SIZE XL BX100
ANSELL 93-833 MICROFLEX ERGONOMIC P/RF GLOVES L'BLUE SIZE 6.5-7 PK250
AURELIA 9889A8 BLUE POWDER FREE NITRILE GLOVES LARGE BOX OF 100