KLINGSPOR 2294 PS 22 125MM DISCS PK50 40 GRIT PK50


Sanding Disc

References
klingspor:2294
rubix:240A8945
brand logo
brand logo
Technical specifications
Diameter125 mm
Grain40
See all Specifications

Product details : KLINGSPOR 2294 PS 22 125MM DISCS PK50 40 GRIT PK50


The PS 22 K is a hook and loop abrasive disc designed to deliver a superior level of dependability and durability. Fixed in place with a synthetic resin, a high-quality velour fabric is bonded to the paper backing (E-paper). Even if subjected to high contact pressure, the velour fabric will stay securely connected to the backing pad. Safe, confident and reliable work is possible even at high process temperatures. Professionals who do not want to compromise on their work therefore rely on the sanding discs from the Klingspor range. This is why professionals who need to work without any compromises put their trust in the abrasive disc included in the product portfolio offered by Klingspor.

Technical specifications


Attributes
Diameter125 mm
Grain40
ApplicationPaint Shops;Plastics Processing Industry;Wood Processing Industry
Show UNSPSC/ECL@SS
£ 26.90 excl. VAT
/ Each
£ 32.28 incl. VAT
  • Usually arrives within 14 working days