COBA VP010603 VYNAPLUSH BLACK/STEEL 4FT X 6FT
Vyna Plush Doormat
See technical informationSee documentsReferences
COBA Europe:VP010603
Rubix:80349208
EAN:5060103532391





Documents
Product details : COBA VP010603 VYNAPLUSH BLACK/STEEL 4FT X 6FT
Strengths
Budget doormat offering all-round performance to prevent slips and trips
100% polypropylene fibres provide effective 'scraping' surface
Slip and stain-resistant PVC backing to keep your mat securely in place
Available in rolls for larger entrance areas
Range of bright colours available, to match interior theming
100% polypropylene fibres provide effective 'scraping' surface
Slip and stain-resistant PVC backing to keep your mat securely in place
Available in rolls for larger entrance areas
Range of bright colours available, to match interior theming
Applications
Entrance areas
Technical specifications
Attributes
| Thickness | 7 mm |
|---|---|
| Width | 1200 mm |
| Colour | black |
| Length | 1800 mm |
| Material | pp |
Show UNSPSC/ECL@SS
£ 80.45 excl. VAT
/ Each
£ 96.54 incl. VAT
- Usually arrives within 14 working days
