COBA DPR010003C DECKPLATE REGEN70 BLACK 0.9MXPER LINEAR METRE
COBA DPR010003C DECKPLATE REGEN70 BLACK 0.9MXPER LINEAR METRE
See technical informationReferences
COBA Europe:DPR010003C
Rubix:264A0916
EAN:5013745015982

Product details : COBA DPR010003C DECKPLATE REGEN70 BLACK 0.9MXPER LINEAR METRE
Technical specifications
Attributes
| Thickness | 15 mm |
|---|---|
| Width | 900 mm |
| Colour | black |
| Length | 1000 mm |
| Material | pvc |
Show UNSPSC/ECL@SS
£ 126.63 excl. VAT
/ Each
£ 151.96 incl. VAT
- Usually arrives within 14 working days
