Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
SPARTEX WASHERS TYPE A A2 10X5.3X1 0125253
SPARTEX WASHERS TYPE A A2 10X5.3X1 0125253
Washers form A
References
spartex:
RON5,3X1A2
rubix:
264A7812
manufacturer :
0125253
ean:
4043377023926
Technical specifications
Inner diameter
5.3
mm
Material/finishing
Stainless steel A2
Outer diameter
10
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX WASHERS TYPE A A2 10X5.3X1 0125253
Washers type A A2 10X5,3X1 DIN 125
Technical specifications
Attributes
Inner diameter
5.3
mm
Material/finishing
Stainless steel A2
Outer diameter
10
mm
Standard
DIN 125
Thickness
1
mm
Class
140 HV
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.80
excl. VAT
/ 1,000
pieces
£
104.16
incl. VAT
In stock: Next day delivery
Select variants (75)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 9X3X0.8 709343
SPARTEX WASHERS TYPE A A4 4X1.7X0.3 01254017
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 72X24X5 7093424
SPARTEX RONLU12A4ISO-PLAIN WASHERS-LARGE SERIES-A4 37X12X3
SPARTEX WASHERS TYPE A A2 37X21X3 01252210
SPARTEX WASHERS TYPE A A2 66X37X5 01252370
M6 WASHER FORM B ZP PACK OF 50
NORDLOCK WASHER M12 - NL12
SPARTEX WASHERS TYPE A A2 92X52X8 01252520
M5 WASHER FORM A PACK OF 50
SPARTEX WASHER OUTSIDE DIAMETER 3X NOMINAL THRD DIAMETER A4 12X4.3X1
M8 X 30 REPAIR WASHER A2 PK OF 50
SPARTEX RONPLU13A4-PENNY WASHER A4 37X13X3
WASHER PK 25 M10WSHR-FORMA-ZP/25
FORM A WASHERS A2 PK25 M20WSHR-FORMA-A2/25