Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
M6 WASHER FORM B ZP PACK OF 50
M6 WASHER FORM B ZP PACK OF 50
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M6WSHR-FORMB-ZP/50
rubix:
80215024
Technical specifications
Inner diameter
6.4
mm
Material/finishing
steel
Outer diameter
12
mm
Product details
Technical specifications
Product details : M6 WASHER FORM B ZP PACK OF 50
Pack of 25.
Technical specifications
Attributes
Inner diameter
6.4
mm
Material/finishing
steel
Outer diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.81
excl. VAT
/
Each
£
2.17
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WASHERS TYPE A A2 16X8.4X1.6
10MM WASHER FORM A A2 PACK OF 100
WASHER PK 25 M10WSHR-FORMB-A2/25
SPARTEX WASHERS TYPE A A2 7X2.8X0.5 01252028
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 56X18X4 7093418
SPARTEX RONLU6A4ISO/500-PLAIN WASHERS-LARGE SERIES-A4 18X6X1.6
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 9X3.2X0.8
SPARTEX RONLU10A2ISO-PLAIN WASHERS-LARGE SERIES-A2 30X10X2.5
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 105X36X6 7093236
SPARTEX WASHERS TYPE A A4 14X7.4X1.6
SPARTEX WASHERS TYPE A A4 98X54X8 01254540
SPARTEX WASHERS TYPE A A4 28X15X2.5 01254150
FORM A PK25 M16WSHR-FORMA-ZP/25
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 8X2.7X0.8
SPARTEX WASHERS TYPE A A4 72X40X6 01254400