SPARTEX WASHERS FOR CHEESE HD SCR A4 4.5X21X0.3 04334210
Washers for socket head cap screws
See technical informationReferences
Spartex:RONTCPLAT21A4
Rubix:268A3670
Manufacturer :04334210
EAN:4043377033055


Technical specifications
| Inner diameter | 21 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 4.5 mm |
Product details : SPARTEX WASHERS FOR CHEESE HD SCR A4 4.5X21X0.3 04334210
Washers for cheese head screws A4 4,5X21X0,3 DIN 433
Technical specifications
Attributes
| Inner diameter | 21 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 4.5 mm |
| Standard | DIN 433 |
| Metrical diameter | M20 |
| Thickness | 0.3 mm |
Show UNSPSC/ECL@SS
£ 12.00 excl. VAT
/ 100 pieces
£ 14.40 incl. VAT
- Usually arrives within 14 working days
Inner diameter
21 mm
Material/finishing
Outer diameter
4.5 mm
Standard
Metrical diameter
M20