SPARTEX WASHERS FOR CHEESE HD SCR A4 7X3.7X0.5 0433437
Washers for socket head cap screws
See technical informationReferences
Spartex:RONTCPLAT3,7A4
Rubix:268A3674
Manufacturer :0433437
EAN:4043377033093


Technical specifications
| Inner diameter | 3.7 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 7 mm |
Product details : SPARTEX WASHERS FOR CHEESE HD SCR A4 7X3.7X0.5 0433437
Washers for cheese head screws A4 7X3,7X0,5 DIN 433
Technical specifications
Attributes
| Inner diameter | 3.7 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 7 mm |
| Standard | DIN 433 |
| Metrical diameter | M3.5 |
| Thickness | 0.5 mm |
Show UNSPSC/ECL@SS
£ 4.20 excl. VAT
/ 1,000 pieces
£ 5.04 incl. VAT
- Usually arrives within 14 working days
Inner diameter
3.7 mm
Material/finishing
Outer diameter
7 mm
Standard
Metrical diameter
M3.5