References
Spartex:RONPLU17A4
Rubix:264A7985
Manufacturer :90214170
EAN:4043377198211


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 50 mm |
Product details : SPARTEX RONPLU17A4-PENNY WASHER A4 50X17X3
Washers with outside diameter ≈ 3x nominal thread diameter A4 50X17X3 DIN 9021
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 50 mm |
| Standard | din 9021 |
| Metrical diameter | m17 |
| Thickness | 3 mm |
Show UNSPSC/ECL@SS
£ 96.00 excl. VAT
/ 200 pieces
£ 115.20 incl. VAT
- In stock: Next day delivery
Inner diameter
17 mm
Material/finishing
Outer diameter
50 mm
Standard
Metrical diameter
m17