References
Spartex:RON7,4A4
Rubix:264A7816
Manufacturer :0125474
EAN:4043377024374


Technical specifications
| Inner diameter | 7.4 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 14 mm |
Product details : SPARTEX WASHERS TYPE A A4 14X7.4X1.6
Washers type A A4 14X7,4X1,6 DIN 125
Technical specifications
Attributes
| Inner diameter | 7.4 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 14 mm |
| Standard | DIN 125 |
| Metrical diameter | M7 |
| Thickness | 1.6 mm |
Show UNSPSC/ECL@SS
£ 27.30 excl. VAT
/ 1,000 pieces
£ 32.76 incl. VAT
- In stock: Next day delivery
Inner diameter
Select...
Material/finishing
Outer diameter
Select...
Metrical diameter
Select...