References
Superseded Ref:RONCHANF15A4
Spartex:RON15A4
Rubix:264A7804
Manufacturer :01254150
EAN:4043377024060


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 28 mm |
Product details : SPARTEX WASHERS TYPE A A4 28X15X2.5 01254150
Washers type A A4 28X15X2,5 DIN 125
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 28 mm |
| Standard | DIN 125 |
| Metrical diameter | M14 |
| Thickness | 2.5 mm |
Show UNSPSC/ECL@SS
£ 33.08 excl. VAT
/ 200 pieces
£ 39.70 incl. VAT
- In stock: Next day delivery
Inner diameter
15 mm
Material/finishing
Outer diameter
28 mm
Standard
Metrical diameter
M14