SPARTEX WASHER OUTSIDE DIAMETER 3X NOMINAL THRD DIAMETER A4 12X4.3X1
Flat washers, large
See technical informationReferences
Spartex:RONPLU4,3A4
Rubix:264A7987
Manufacturer :9021443
EAN:4043377198310


Technical specifications
| Inner diameter | 4.3 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 12 mm |
Product details : SPARTEX WASHER OUTSIDE DIAMETER 3X NOMINAL THRD DIAMETER A4 12X4.3X1
Washers with outside diameter ≈ 3x nominal thread diameter A4 12X4,3X1 DIN 9021
Technical specifications
Attributes
| Inner diameter | 4.3 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 12 mm |
| Standard | din 9021 |
| Metrical diameter | m4 |
| Thickness | 1 mm |
Show UNSPSC/ECL@SS
£ 12.00 excl. VAT
/ 1,000 pieces
£ 14.40 incl. VAT
- In stock: Next day delivery
Inner diameter
4.3 mm
Material/finishing
Outer diameter
12 mm
Standard
Metrical diameter
m4